Vibe-Pro Refill Linen Breeze

Vibe-Pro Refill Linen Breeze

Order Code: ZT3423288S

£59.99 Inc VAT (20%)


Description

VIBE PRO® aerosol refills maintain a fresh and pleasant atmosphere across various settings. The long-lasting and environmentally safe formulation ensures reliable and superior fragrance dispersal, making it an ideal choice for diverse environments.

Features and Benefits
• VMT microparticles are much smaller and lighter than heavier aerosol droplets, staying airborne for many hours for lasting fragrance
• Environmentally safe with VOC-exempt formulation, free of propellants and CFCs
• Provides superior fragrance for up to ninety days, covering spaces up to 510m³ / 18,000ft³
• One VIBE PRO® cartridge can replace up to three high-volume metered aerosols for improved efficiency
• Small and light particle size ensures optimum fragrance dispersal without leaving surface deposits

Typical Applications
• Maintains a fresh and pleasant atmosphere in workspaces, meeting rooms, and reception areas
• Enhances the ambience in lobbies, guest rooms, hallways, and common areas, ensuring a welcoming and comfortable stay for hotel guests
• Keeps dining areas smelling fresh and clean
• Ensures continuous freshness in high-traffic restrooms
• Freshens waiting rooms, patient rooms, and corridors
• Maintains a pleasant atmosphere in classrooms, administrative offices, and common areas
• Neutralises odours and maintains a fresh environment in workout areas, locker rooms, and restrooms

Notes
• Compatible with CTL7223444N and CTL7222475R Vibe-Pro® Aircare dispensers

See full description
Specifications for Vibe-Pro Refill Linen Breeze
  • MFR Part No.
    VIBE-PRO-LIN-EU
  • Container Type
    Refill
  • Fragrance
    Linen Breeze
  • Size
    100ml