Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Squash & Soft Drinks
Diet Soft Drink 330ml Can (Pack of 24) 100224
By Coca-Cola
Order Code:
ZT1543554S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/squash-and-soft-drinks/diet-soft-drink-330ml-can-pack-of-24-100224/p/ZT1543554S
Add to quotation
View all Squash & Soft Drinks
Description
Diet Coca-Cola Soft Drink 330ml Can (Pack of 24) 100224
Specifications
Specifications for Diet Soft Drink 330ml Can (Pack of 24) 100224
MFR Part No.
AU05387
Width
265mm
Height
402mm
Weight
8.6kg
Depth
402mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome