Decorate your drinks and desserts with this chocolate cappuccino duster from Simply. Hot chocolates and lattes are finished off perfectly with a dusting of chocolate over whipped cream. It's great over frappes, milkshakes and sweet treats too. The dusting powder is gluten and nut free, suitable for halal, and is certified vegan by the Vegetarian Society. Ingredients - Sugar, Cocoa Powder (25%) Nutritional Info (per 100ml) : Energy: 1670 Kcal/395 Kj. Fat: 5. 3g, of which saturates: 3. 2g, Carbohydrates: 78g, of which sugars: 75. 5g, Fibre: 0g, Protein: 5. 5g, Salt: 0. 01g. Ambient (cool, dry place) Reseal after opening. Ambient (cool, dry place)