Caramel Topping Sauce 1kg

Caramel Topping Sauce 1kg

Order Code:
MPN:

Product Description

Elevate your desserts with Sephra's caramel topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegetarians and those following a gluten-free diet. Ingredients - Sugar, glucose syrup, water, modified starch, partially hydrogenated vegetable fat - SOY, colour - caramel and beta - carotene, salt, thickener - pectin, caramel flavouring (min. 0, 1%), preservative - potassium sorbate, acid - citric acid. Nutritional Info (per 100g) : Energy: 291 Kcal/Kj. Fat: 2. 5g, of which saturates: 0. 52g, Carbohydrates: 67. 1g, of which sugars: 47. 3g, Fibre: 0. 1g, Protein: 0g, Salt: 0. 22g. Storage Instructions - Store ambient in a cool dry place

Specifications

EAN
5060542190053
Product Type
Caramel Topping Sauce
Weight
1kg

£7.39 Inc VAT (0%)