The KuKoo Double Waffle Maker will enhance any kitchen, and expertly bakes an insatiable treat that simply cannot be refused.
Whether it's honey, syrup, and bacon, or strawberries, banana and chocolate, there are few treats tastier than perfectly-cooked waffles. With the KuKoo Waffle Maker, it's easier than ever!
Ideal for commercial premises such as cafés, restaurants, hotels and mobile catering units, this affordable, easy-to-use Waffle Maker affords a tasty treat in minutes, whilst the stainless steel top ensures a quick clean-up afterwards. No need to buy tongs, either, we'll throw in some steel ones so that you're ready to go!
The automatic temperature control and built-in 5 minute timer means waffle-making couldn't be easier. Find your creative edge and see what you can create!
Product Features:
* 1000W Teflon and aluminium baking plate to alleviate sticking
* Timer and 50-250° C heat constancy for easy-peasy baking
* Ergonomically-designed handle for maximum safety
* Dimensions: 49.5cm W x 32cm D x 26cm H Specifications:
* Voltage: 220-240V
* Frequency: 50/60Hz
* Power: 1000W Per Plate
* Temperature Range: 50-250° C
* Temperature Control: Automatic
* Timer: Manual 1-5 minutes
* Material: Stainless Steel casing, aluminium dials, Teflon baking plate
* Dimensions: 49.5cm W x 32cm D x 26cm H
Decorate your drinks and desserts with this chocolate cappuccino duster from Simply. Hot chocolates and lattes are finished off perfectly with a dusting of chocolate over whipped cream. It's great over frappes, milkshakes and sweet treats too. The dusting powder is gluten and nut free, suitable for halal, and is certified vegan by the Vegetarian Society. Ingredients - Sugar, Cocoa Powder (25%) Nutritional Info (per 100ml) : Energy: 1670 Kcal/395 Kj. Fat: 5. 3g, of which saturates: 3. 2g, Carbohydrates: 78g, of which sugars: 75. 5g, Fibre: 0g, Protein: 5. 5g, Salt: 0. 01g. Ambient (cool, dry place) Reseal after opening. Ambient (cool, dry place)
This finest Belgian style dry waffle mix helps you make consistently great waffles every time. Simply add oil and water to produce fresh waffles that are fluffy on the inside and crispy on the outside.
Distinctive and moreish, these Lotus Biscoff caramelised biscuits are individually wrapped, ideal for caterers to serve alongside teas and coffees. This pack contains 300 individually wrapped biscuits, ideal for enjoyment at coffee shops and conferences.
Caramelised biscuits for hot drinks
Individually wrapped
Ideal for coffee shops and conferences
Great with a cup of coffee
Bulk pack is ideal for caterers
Pack of 300
Ensure your day gets off to the best possible start with these Oat So Simple Golden Syrup porridge pots from Quaker. Ready in as little as two minutes, all you need to do is add boiling water then stir and you will be enjoying deliciously creamy porridge. This pack contains 8 50g pots of Quaker Oat So Simple Porridge.
Delightfully creamy Oat So Simple Porridge
Golden syrup flavoured
Ready to serve in as little as 2 minutes
Supplied in a 50g pot
Pack of 8
Ensure your day gets off to the best possible start with these Oat So Simple porridge pots from Quaker. Ready in as little as two minutes, all you need to do is add boiling water then stir and you will be enjoying deliciously creamy porridge. This pack contains 8 50g pots of Quaker Oat So Simple Porridge.
Delightfully creamy Oat So Simple Porridge
Ready to serve in as little as 2 minutes
Supplied in a 45g pot
Pack of 8
An afternoon treat with a twist. This zesty hand baked flapjack is made with whole rolled oats and lemon curd, deliciously sweetened using chicory root, with a yogurt drizzle. A fantastic source of fibre, and will hit the sweet spot while providing manganese, a nutrient for normal energy-yielding metabolism.
Flapjacks with whole rolled oats, lemon curd and yogurt drizzle, sweetened using chicory root
No artificial colour, flavour or preservatives
High in manganese
Source of fibre
Suitable for vegetarians
Individual punnets
Pack of 9
A delicious selection of biscuits are ideal for sharing at work, in a conference setting or break-out area, perfect for a complimentary treat in hotel rooms. Each pack contains two biscuits. Luxury varieties supplied include: Butterscotch crunch, Chocolatey cookies, Golden oat crumbles and Viennese whirls. Hygienically wrapped for freshness.
Assortment of twin packs of biscuits
5 biscuit varieties
Assorted varieties: Butterscotch crunch, Chocolately cookies, Golden oat crumbles, Viennese whirls
Great for a complimentary treat at conferences, hotel rooms and break-out areas
100 twin packs per box
Pillow Wad Maxi Barley Straw 3kg Super soft for burrowing fun, Barley Straw is harvested in the height of the summer for superior quality. Unchopped and packed with nutrition and dust-extracted for improved taste. Our straw is easily digestible to keep tiny teeth and tummies happy.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Toastabags Crispease Oven Crisper Tray Oblong Oven Crisper Tray Air can circulate around food giving crispy results without turning Oblong shape means you can fit 2 side by side, so you can cook to items at a time Save on calories - no need to add oil, butter or cooking spray Dishwasher safe
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Cadbury Flake 99 Multipack Box, 144 Individual Chocolate Bars for Ice Cream and Culinary Use, 1.4 KgBox of the famous 99 Flakes for culinary use and ice cream. The process for making Cadbury Flake is a closely guarded secret and no other chocolate manufacturer has ever managed to recreate it. That's why no other chocolate bar can rival the delicate, crumbly texture of a Cadbury Flake. Cadbury Flakes 144's Note: Image is for illustrative purposes only and may differ from the actual product.
Deliciously creamy, sweet and smooth, Simply's vanilla frappe powder provides the perfect base for adding a multitude of syrup flavours. Combine with syrups, sauces and toppings to make unique, seasonal iced drinks or classic frappe flavours for all-year round. The powder is gluten and nut free, suitable for halal, and has been certified vegetarian by the Vegetarian Society. This powder works great in many recipes! Need a quick idea? Why not add it to a delicious salted caramel frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Whey powder (MILK), Fat Powder (Coconut Oil; Whey Powder (MILK) ; MILK Proteins; Stabiliser: E451; Anti-caking Agent: E341), Maltodextrin, Natural flavouring, Anti caking agent: E551, Thickener: Guar gum. Nutritional Info (per 100ml) : Energy: 1872 Kcal/443 Kj. Fat: 14. 1g, of which saturates: 12. 8g, Carbohydrates: 76. 3g, of which sugars: 73. 3g, Fibre: 0g, Protein: 3. 5g, Salt: 0. 52g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Reseal after opening. Ambient (cool, dry place below 35C) .
Elevate your desserts with Sephra's caramel topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegetarians and those following a gluten-free diet. Ingredients - Sugar, glucose syrup, water, modified starch, partially hydrogenated vegetable fat - SOY, colour - caramel and beta - carotene, salt, thickener - pectin, caramel flavouring (min. 0, 1%), preservative - potassium sorbate, acid - citric acid. Nutritional Info (per 100g) : Energy: 291 Kcal/Kj. Fat: 2. 5g, of which saturates: 0. 52g, Carbohydrates: 67. 1g, of which sugars: 47. 3g, Fibre: 0. 1g, Protein: 0g, Salt: 0. 22g. Storage Instructions - Store ambient in a cool dry place
Mona Lisa's milk chocolate Blossoms look like small and delicately rolled up flower petals. Made from Callebaut's iconic Belgian milk chocolate, they have a lovely intense taste, with a round cocoa body and plenty of milk. With their delicately thin shape, Blossoms melt easily on the tongue, creating a very pleasant mouthfeel. Just sprinkle them generously on top of chocolate drinks, cocktails, desserts and pastries to enrich them with a beautiful chocolate touch. Ingredients - sugar 49. 5%; cocoa mass 43. 0%; cocoa butter 7. 0%; emulsifier: SOYA lecithin less than 1%; natural vanilla flavouring less than 1%. Nutritional Info (per 100g) : Energy: 520 Kcal/Kj. Fat: 30. 3g, of which saturates: 18. 2g, Carbohydrates: 52. 2g, of which sugars: 49. 7g, Fibre: 8g, Protein: 5. 1g, Salt: 0. 01g. Storage Instructions - Store ambient in a cool dry place
Sephra's multicoloured sugar strands are the perfect way to elevate your sweet creations. These vibrant sprinkles, available in an array of cheerful colours like red, blue, green, and yellow, add a playful and eye-catching touch to cakes, cupcakes, and even hot chocolates or milkshakes. Plus, they also provide a delightful textural element to desserts. Ingredients - Sugar, Glucose Syrup, Starch (Maize), Vegetable Oil (Coconut, Rapeseed), Cocoa Powder Fat Reduced, Colours (E100, E101, E120, E131, E132, E160a), Emulsifier Lecithins (Derived from Sunflower), Anti-caking Agent Talc, Starch (Potato) Nutritional Info (per 100g) : Energy: 397 Kcal/Kj. Fat: 1. 1g, of which saturates: 1. 1g, Carbohydrates: 97g, of which sugars: 97g, Fibre: 0g, Protein: 0g, Salt: 0. 04g. Storage Instructions - Store ambient in a cool dry place
Bring quality and flavour to every diner's plate with this pack of cheesecake filling mix from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Emulsifier (Glucose Syrup Solids, Hydrogenated Coconut Oil, Lactic acid esters of mono-and diglycerides of fatty acids E472b, Sodium Caseinate (MILK), Dipotassium Phosphate E340ii), Sugar, Whey Powder (MILK), Maltodextrin, Cheese Powder (Cheese Powder (MILK), Whey Powder, Salt), Modified Starch, Gelling Agent (E407), Citric Acid, Salt, Flavourings, Colour E160a (i) . Nutritional Info (per 100g) : Energy 2042kj/488kcal, Fat 21. 97g, Saturated fat 11. 42g, Carbohydrates 66. 4g, -sugars 19. 34g, Fibre 3. 81g, Protein 7. 91g, Salt 0. 93g.
Good quality bowls developed to meet all your steaming requirements
Complete with sealable clip on lid
Non-stick
Nestle Dessert Mixes & Toppings 400g ROLOROLO is delicious slow-melting caramel encased in a milk chocolate cup. Try the same delicious milk chocolates that you know and love but now in smaller, bitesize pieces - making them the ideal treat to combine with your favourite dessert.FeaturesHome BakingDessert / Sundae ToppingSnackingIngredients: Sugar, Glucose syrup, Milk powders (Whole and skimmed), Cocoa butter, Cocoa mass, Vegetable fats (Palm, Mangokernel, Sal, Shea), Invert sugar syrup, Sweetened condensed skimmed milk (Skimmed milk, Sugar), Lactose and proteins from whey (from Milk), Whey powder (from Milk), Butterfat (from Milk), Emulsifier (Sunflower lecithin), Salt, Flavouring. May contain gluten. Nestle Dessert Mixes & Toppings 400g ROLO Note: Image is for illustrative purposes only and may differ from the actual product.
Create an endless variety of delicious crêpes and pancakes with the Waring Commercial WSC160XK 406mm electric crêpe maker. A 25.4mm thick, cast-iron cooking plate heats up quickly and maintains its temperature all day long, whilst the adjustable thermostat, from 137°C to 299°C, gives you tremendous flexibility to create amazing signature dishes. A durable stainless steel base with heat-resistant carrying handle makes it easy to transport, so you can use the crepe maker almost anywhere it's needed.
Bake delicious golden French crepes or pancakes with a rich moist centre and crisp golden surface. This Luxury Crepe and Pancake Mix from JM Posner is blended to offer an authentic French flavour and texture. The 2. 3kg mix makes between 15 and 18 crepes per kilo and is easy to use - just add water. Ingredients: WHEAT Flour (WHEAT, Calcium, Iron, Niacin, Thiamin), Whey Powder (MILK), Acid Casein (MILK), Buckwheat Flour, Dried Whole EGG Powder, Dried EGG White Powder, Whey Powder (MILK), Salt, Sugar, Raising Agent (E-500ii), Flavouring (Butter), Natural Flavouring (WHEAT Flour, Salt, Nutmeg Extract) Nutritional Info (per 100g) : Energy: 1570kj/370kcal, Fat: 2. 6g, of which saturates: 1. 6g, Carbohydrates: 74. 0g, of which sugars: 7. 5g, Fibre: 12. 5g, Protein: 0. 0g, Salt: 1. 6g
Packed full of flavour, this 2. 3kg waffle mix from JM Posner is perfect for those who want to follow a vegan lifestyle but not compromise the great taste of a waffle. This mix tastes great with both sweet and savoury toppings and is easy to use - simply add oil and water to the mix and bake. Delicious for both breakfast and dessert, add your favourite toppings and enjoy this classic treat. Ingredients: WHEAT Flour (WHEAT, Calcium, Iron, Niacin, Thiamin), Sugar, Potato Starch, Tapioca Starch, Calcium Carbonate, Acidity Regulator (Citric Acid), Thickener (Guar Gum, Hydroxypropyl Methyl Cellulose), Psyllium Husk, Maize Starch, Raising Agents (E-500ii, E-342I), Pea Protein, Dextrose, Salt, Gram Flour and FlavouringNutritional Info (per 100g) : Energy: 1460kj/343kcal, Fat: 1. 0g, of which saturates: 0. 3g, Carbohydrates: 80. 0g, of which sugars: 17. 5g, Fibre: 0. 0g, Protein: 6. 4g, Salt: 2. 0g
A solid cocoa-caramelly taste in a mini curl. These Milk Curls from JP Posner are tiny rolls made out of milk chocolate. Lovely and intense in taste, with a round cocoa body and plenty of milk, they are great for finishing your cakes, or sprinkle them generously on top of ice cream and pastries. Milk Curls can also be used to top off your hot-chocolate drinks - simply sprinkle them on top of marshmallows or whipped cream and let them slowly melt away for the ultimate indulgence. Ingredients: Sugar, Cocoa Butter, Whole MILK Powder, Cocoa Mass, Skimmed MILK Powder, Emulsifier (E-322 Sunflower Lecithin) and Natural FlavourDry Cocoa Solids: 27% MinimumNutritional Info (per 100g) : Energy: 2117kj/507kcal, Fat: 25. 9g, of which saturates: 25. 7g, Carbohydrates: 62. 8g, of which sug, ars: 62. 1g, Fibre: 1. 3g, Protein: 0. 0g, Salt: 0. 16g
A solid cocoa-caramelly taste in a mini curl. These White Curls from JP Posner are tiny rolls made out of milk chocolate. Lovely and intense in taste, with a round cocoa body and plenty of milk, they are great for finishing your cakes, or sprinkle them generously on top of ice cream and pastries. White Curls can also be used to top off your hot-chocolate drinks - simply sprinkle them on top of marshmallows or whipped cream and let them slowly melt away for the ultimate indulgence. Ingredients: Sugar, Cocoa Butter, Whole MILK Powder, Emulsifier (E-322 Sunflower Lecithin) and Natural FlavourDry Cocoa Solids: 23% MinimumNutritional Info (per 100g) : Energy: 2195kj/526kcal, Fat: 29. 2g, of which saturates: 28. 8g, Carbohydrates: 62. 6g, of which sug, ars: 62. 6g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 19g
Perfect for creating delicious desserts, the Buffalo Bubble Waffle maker makes it easy to bake light, fluffy and crispy waffles. Simply turn on and add your waffle mixture. The non-stick plates ensure mess-free operation, whilst the dial thermostat and timer provide you with the accuracy to get consistent cooking results every time. The high 30 waffles per hour output is more than enough for busy restaurants, pubs and food stands, and thanks to the durable commercial design, the waffle maker is exceptionally reliable and easy to clean - essential considerations for any food service site. Advice from our experts:If your waffles stick to the plates, it could be because of the type of mix you're using. Waffle mixes with low sugar content can be cooked at higher temperatures, while high sugar mixes require a lower temperature to stop the outside caramelising before the inside has cooked. Using a little spray oil can also help release the waffles too.
Add a sprinkling of chocolate to milkshakes, hot chocolates and cakes with Simply's chocolate sugar strands. Sweet, chocolatey and perfectly nostalgic, these chocolate sprinkles are a great way to enhance cocoa flavours. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. Ingredients - Sugar, Reduced fat cocoa powder, Glucose syrup, Vegetable oil (Coconut and Rapeseed in variable ratio), Emulsifier: Lecithin (from sunflower) Nutritional Info (per 100g) : Energy: 1710 Kcal/403 Kj. Fat: 2. 3g, of which saturates: 1. 9g, Carbohydrates: 93g, of which sugars: 88g, Fibre: 0g, Protein: 1. 7g, Salt: 0g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Reseal pouch or transfer to an airtight container in dry, cool ambient conditions. Keep away from heat sources and odorous materials.
Make any drink or dessert look fancy with Simply White Chocolate Curls. Great for garnishing hot chocolates, frappes and mochas as well as cakes and cheesecakes. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These white chocolate toppings can be added to many recipes! Need a quick idea? Why not use them to top a tasty hazelnut white hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Whole MILK powder; Cocoa butter (23. 5%) ; Emulsifier: SOYA lecithin; Natural vanilla flavouring. Nutritional Info (per 100g) : Energy: 2263 Kcal/541 Kj. Fat: 30. 4, of which saturates: 18. 3g, Carbohydrates: 59. 9g, of which sugars: 59. 5g, Fibre: 0g, Protein: 6. 5g, Salt: 0. 23g. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C. Once opened, Keep pack sealed. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature:12-20C.
Add a wonderful chocolatey finesse with Simply's white chocolate flakes. Delicious on top of mochas, hot chocolates and cheesecakes, these white chocolate flakes add decadence and style to all desserts. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These flakes can be added to many recipes! Need a quick idea? Why not use them to top a delicious white chocolate hazelnut frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Whole MILK powder; Cocoa butter (23. 5%) ; Emulsifier: SOYA lecithin; Natural vanilla flavouring. Nutritional Info (per 100g) : Energy: 2263 Kcal/541 Kj. Fat: 30. 4g, of which saturates: 18. 3g, Carbohydrates: 59. 9g, of which sugars: 59. 5g, Fibre: 0g, Protein: 6. 5g, Salt: 0. 23g. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C. Once opened, Keep pack sealed. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature:12-20C
Start your day strong with Stoats golden syrup porridge pots. Made with premium Scottish oats and sweet golden syrup, they're high in fibre, a source of protein, and packed with slow-release energy to fuel your morning (and beyond) . Ingredients - Wholegrain OAT Flakes (69%), Skimmed MILK Powder, Soft Brown Sugar, Natural Golden Syrup Flavouring (1. 3%) . Nutritional Info (per 100g) : Energy: 1502KJ/359Kcal, Fat: 0g, of which saturates: 1. 1g, Carbohydrates: 61. 5g, of which sugars: 20g, Fibre: 7. 3g, Protein: 15. 5g, Salt: 0. 31g. Storage Instructions - Store at ambient temperature.
Start your day strong with Stoats raspberry and honey porridge pots. Blending premium Scottish oats with tangy raspberries and sweet honey, they're high in fibre, a source of protein, and packed with slow-release energy to fuel your morning (and beyond) . Ingredients - Wholegrain OAT Flakes (69. 8%), Skimmed MILK Powder, Soft Brown Sugar, Dried Raspberries (3%), Natural Flavouring (Raspberry (0. 3%), Honey (0. 3%)). Nutritional Info (per 100g) : Energy: 1507KJ/360Kcal, Fat: 0g, of which saturates: 1g, Carbohydrates: 58. 5g, of which sugars: 19. 6g, Fibre: 7. 3g, Protein: 15. 3g, Salt: 0. 3g. Storage Instructions - Store at ambient temperature.
Create delicious waffles or fluffy pancakes every time with Sephra's luxury waffle and pancake mix. This convenient 3kg mix requires only water to whip up approximately 65-75 lolly waffles or 30-35 Belgian or bubble waffles. Enjoy perfectly crisp lolly waffles in just two minutes, thanks to the super quick baking time. Ingredients - WHEAT flour (with calcium, iron, niacin, thiamine), sugar, dextrose, raising agents (disodium diphosphate, potassium bicarbonate, calcium phosphate), vegetable oils (palm, rapeseed), SOYA flour, skimmed MILK powder, salt, emulsifier (E471), whole EGG powder, flavouring. Nutritional Info (per 100g) : Energy: 390 Kcal/Kj. Fat: 6. 2g, of which saturates: 2. 2g, Carbohydrates: 75g, of which sugars: 24g, Fibre: 2. 9g, Protein: 7. 5g, Salt: 2. 2g. Storage Instructions - Store ambient in a cool dry place
Elevate your desserts with Sephra's chocolate fudge topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for those following a gluten-free diet. Ingredients - Sweetened condensed MILK, glucose syrup, water, sugar, partially hydrogenated vegetable fat- SOY, fat reduced cocoa powder (min. 4. 6%), flavouring, emulsifier- SOY lecithin, salt, thickener- pectin, preservative- potassium sorbate. Nutritional Info (per 100g) : Energy: 326 Kcal/Kj. Fat: 10. 3g, of which saturates: 4. 2g, Carbohydrates: 52. 8g, of which sugars: 39. 9g, Fibre: 1. 6g, Protein: 4. 7g, Salt: 0. 577g. Storage Instructions - Store ambient in a cool dry place
Sephra's gluten-free waffle mix is the perfect way to create delicious, golden-brown waffles. Preparation is easy - just add melted butter, milk, and eggs, then cook for around 3-4 minutes. This mix is a smart choice for businesses seeking to expand their menus with a tasty gluten-free option and boost their profitability. Ingredients - White Rice Flour, Sugar, Maize Starch, Tapioca Starch, Potato Starch, Buckwheat Flour, Raising Agents (E341 (i), E500), Salt, Thickener (Xanthan Gum), Flavouring, Natural Colour (AnnattoNorbixin) Nutritional Info (per 100g) : Energy: 365 Kcal/Kj. Fat: 1. 8g, of which saturates: 0. 4g, Carbohydrates: 83. 7g, of which sugars: 20. 4g, Fibre: 0g, Protein: 3. 6g, Salt: 1. 025g. Storage Instructions - Store ambient in a cool dry place
Make delicious crepes every time with Sephra's luxury crepe mix. This convenient 3kg mix requires only water to make delicious crepes, making it a perfect choice for businesses looking to expand their menu or increase their bottom line. Ingredients - WHEAT flour (with calcium, iron, niacin, thiamine), sugar, dextrose, vegetable oils (palm, rapeseed), SOYAflour, skimmed MILK powder, salt, emulsifier (E471), whole EGG powder, flavouring. Nutritional Info (per 100g) : Energy: 407 Kcal/Kj. Fat: 6. 3g, of which saturates: 2. 3g, Carbohydrates: 78g, of which sugars: 24g, Fibre: 3g, Protein: 7. 9g, Salt: 1. 5g. Storage Instructions - Store ambient in a cool dry place
Sephra's vegan waffle mix is the perfect way to create delicious, plant-based waffles. Preparation is easy - just add water to the mix and bake to create vegan waffles your customers will love. Each 3kg bag makes around 30-35 light and fluffy, vanilla-flavoured Belgian, bubble waffles or 65-75 lolly waffles which bake in only two minutes. This Sephra mix is a smart choice for businesses seeking to expand their menus with a tasty vegan option and boost their profitability. Ingredients - WHEAT Flour (with Calcium, Iron, Niacin, Thiamine), Sugar, Dextrose, Raising Agents (Disodium Diphosphate E450i, Potassium Bicarbonate E501ii, Calcium Phosphate E341i), Non Hydrogenated Vegetable Oils (Palm, Rapeseed), Emulsifier (Mono and Diglycerides of Fatty Acids E471) (Palm, Sunflower), Modified Starch (Waxy Maize), SOYA Flour, Salt, WHEAT gluten, Artificial Vanilla Flavouring. Allergens: WHEAT and SOYA. May contain MILK and EGG. Nutritional Info (per 100g) : Energy: 388 Kcal/Kj. Fat: 5. 8g, of which saturates: 2. 1g, Carbohydrates: 76g, of which sugars: 25g, Fibre: 2. 7g, Protein: 6. 3g, Salt: 1. 5g. Storage Instructions - Store ambient in a cool dry place
Introduce stylish and practical takeaway packaging to your services with the Sephra waffle trays. The robust cardboard packaging is crafted to elevate your desserts topped with sauces, syrups and toppings. Designed with towering sides, these trays provide a secure barrier against spills, ensuring every customer's sweet treats are enjoyed without a drop wasted.
This large 750g bag of Lotus Biscoff crumbs makes adding that delicious caramelised biscuit taste to your baking and desserts a breeze. Perfect for topping crepes, waffles, cakes, ice cream, and more. It's great for businesses needing fresh, pre-crumbled Biscoff for pies, puddings, and other daily treats. Ingredients - WHEAT FLOUR, sugar, vegetable oils (palm oil from sustainable and certified plantations, rapeseed oil), candy sugar syrup, raising agent (sodium hydrogen carbonate), SOYA flour, salt, cinnamon. Nutritional Info (per 100g) : Energy: 484 Kcal/Kj. Fat: 19g, of which saturates: 19g, Carbohydrates: 72. 6g, of which sugars: 38. 1g, Fibre: 1. 3g, Protein: 4. 9g, Salt: 0. 92g. Storage Instructions - Store ambient in a cool dry place.
Give your desserts and bakes a tasty topping with Cadbury Oreo cookie crumbs. Supplied pre-crushed with the vanilla flavour crme filling intact, these small Oreo pieces add decoration and crunch to your sweet treats. You can use them as a base for a cheesecake or as a sprinkle to finish off an ice cream sundae or milkshake. Ingredients - WHEAT flour, sugar, palm oil, rapeseed oil, fat- reduced cocoa powder (4. 5%), WHEAT starch, glucose-fructose syrup, raising agent (potassium carbonates, ammonium carbonates, sodium carbonates), salt, emulsifiers (SOYA lecithin, sunflower lecithin), flavouring. Nutritional Info (per 100g) : Energy: 477 Kcal/Kj. Fat: 19g, of which saturates: 5. 2g, Carbohydrates: 69g, of which sugars: 38g, Fibre: 3g, Protein: 5. 2g, Salt: 0. 74g. Storage Instructions - Store ambient in a cool dry place.
Turn bakes and desserts into crispy, crunchy delights with Mona Lisa's Crispearls. Tiny in size but big in taste, these decadent treats combine Callebaut's W2 white chocolate with a satisfyingly crunchy biscuit centre. Enjoy them solo for a mini indulgence, or sprinkle them over cakes, pastries, or desserts. Crispearls also add a crispy chocolate texture when mixed into mousses, ice creams, or bavarois. Ingredients - White chocolate 84. 0% (sugar 52. 5%; cocoa butter 24. 5%; whole MILK powder 15. 0%; whey powder (MILK) 7. 0%; emulsifier: SOYA lecithin less than 1%; natural vanilla flavouring less than 1%) ; crisped cereals (WHEAT flour, sugar, WHEAT malt flour, starch (WHEAT), raising agent: E500ii, salt, cocoa butter, natural vanilla flavouring) 15. 0%; glucose syrup less than 1%; sugar less than 1%; glazing agent: E414 less than 1%. Nutritional Info (per 100g) : Energy: 507 Kcal/Kj. Fat: 24. 7g, of which saturates: 14. 8g, Carbohydrates: 64. 9g, of which sugars: 56. 3g, Fibre: 1. 1g, Protein: 5. 3g, Salt: 0. 64g. Storage Instructions - Store ambient in a cool dry place.
If you are looking for delicious lemon wafers in a display box, then these Gastone Lago Poker wafers are ideal. These individually wrapped packs of velvety lemon cream and crisp Italian wafers perfect to enjoy with tea, coffee or hot chocolate. Each box contains 20 packs of four wafers that make a great additional to the impulse purchases on your counter. Ingredients - WAFER WITH LEMON CREAM (74%) WHEAT flour, coconut oil, sugar, glucose syrup, whey powder (MILK), emulsifiers: SOYA lecithin, salt, raising agents: sodium hydrogen carbonate, natural lemon flavouring, vanilla extract. Contains WHEAT, MILK AND SOYA. May contain traces of peanuts, nuts and eggs. Nutritional Info (per 100g) : Energy 2196kj/525kcal, Fat 26. 4g, Saturated fat 23. 9g, Carbohydrates 67. 1g, -sugars 30. 4g, Fibre 0g, Protein 4. 2g, Salt 0. 37g.
Lotus Biscoff caramelised biscuit spread has a unique and surprising taste that brings variation to your table, whenever you enjoy a slice of bread or toast. It's a tasty alternative to peanut butter or chocolate spread, with all the taste of Lotus biscuits in a smooth spread. Ingredients - Original Caramelised Biscuit (57%) (WHEAT Flour, Sugar, Vegetable Oils (contains one or more of soy bean oil, sunflower oil, palm oil), Brown Sugar, Leavening (sodium bicarbonate), Soy Flour, Salt, Cinnamon), Canola Oil, Sugar, Emulsifier (soy lecithin), Citric Acid. Nutritional Info (per 100g) : Energy: 590 Kcal/Kj. Fat: 39g, of which saturates: 7g, Carbohydrates: 56g, of which sugars: 36g, Fibre: 0. 7g, Protein: 3g, Salt: 0g. Storage Instructions - Store ambient in a cool dry place.
Great tasting rolled toasted wafer sticks filled with vanilla paste. Delicious at any time of day, Bolero wafers are especially tasty with coffee, hot chocolate or as a mid-day snack, and they can also be used to top a delicious bowl of ice-cream. Each 400g tin of Bolero vanilla cream wafers has been sealed to keep the wafers as fresh as possible. There is a ring-pull top under the outer plastic lid which is used to open the tin. Once the tin has been opened the plastic lid can be used to reseal the tin. Ingredients - Sugar, WHEAT flour, palm oil, skim MILK powder, WHEY powder, corn starch, emulsifier: SOYA lecithin, glucose syrup, flavourings. Nutritional Info (per 100g) : Energy 2048kj/487kcal, Fat 18. 2g, Saturated fat 8. 8g, Carbohydrates 75. 7g, -sugar 51. 4g, Fibre 0g, Protein 4. 9g, Salt 0. 1g.
Glaze Pop's flavoured popcorn burst onto the scene in the 80s and hasn't looked back since. With an array of delicious flavours, from classic caramel to adventurous new creations, it is the worldwide leader in popcorn flavouring powders. Perfect for all-size operations, this Pop-N-Glaze popcorn seasoning produces perfectly even, sweet-coated popcorn in no time. To make, simply add the required amount of powder into the popping kettle at the same time you put in your popcorn kernels and coconut oil. Ingredients - sugar, salt, SOY lecithin, natural & artificial flavours. Nutritional Info (per 100g) : Energy: 399. 31 Kcal/Kj. Fat: 2. 36g, of which saturates: 0. 53g, Carbohydrates: 98. 91g, of which sugars: 98. 61g, Fibre: 0. 07g, Protein: 0g, Salt: 0g. Storage Instructions - Store ambient in a cool dry place
Bring quality and flavour to every diner's plate with this pack of couscous from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Durum Wheat Semolina. Nutritional Info (per 100g) : Energy 1523kj/360kcal, Fat 2g, Saturated fat 0. 3g, Carbohydrates 68g, -sugars 2. 3g, Fibre 4. 5g, Protein 15g, Salt 0. 03g.
Desire a burst of colour for your desserts? Then Smarties Mini Mix-In is exactly what you need. Each piece is a delightful bite of smooth milk chocolate encased in a miniature, vibrant sugar shell. Whether it's sprinkled over a sundae, mixed into cookie dough, or garnishing a cupcake, this Smarties Mini Mix-In adds a lively visual and taste element that brings joy to every bite. The possibilities are endless, and the taste is universally loved, appealing to children and adults alike. Ingredients - Sugar, Cocoa mass, Cocoa butter, Whole MILK powder, Skimmed MILK powder, Emulsifier (lecithins), Natural vanilla flavouring. May contain GLUTEN. Nutritional Info (per 100g) : Energy: 471 Kcal/Kj. Fat: 18. 8g, of which saturates: 11. 4g, Carbohydrates: 67. 8g, of which sugars: 62. 5g, Fibre: 1. 9g, Protein: 6. 3g, Salt: 0. 12g. Storage Instructions - Store ambient in a cool dry place.
Glaze Pop's flavoured popcorn burst onto the scene in the 80s and hasn't looked back since. With an array of delicious flavours, from classic caramel to adventurous new creations, it is the worldwide leader in popcorn flavouring powders. Perfect for all-size operations, this Glaze Pop popcorn seasoning produces perfectly even, sweet-coated popcorn in no time. To make, simply add the required amount of powder into the popping kettle at the same time you put in your popcorn kernels and coconut oil. Ingredients - sugar, cocoa (process with alkali), SOY lecithin, natural & artificial flavours. Nutritional Info (per 100g) : Energy: 376. 2 Kcal/Kj. Fat: 9. 14g, of which saturates: 4. 73g, Carbohydrates: 91. 89g, of which sugars: 91. 7g, Fibre: 0g, Protein: 1. 7g, Salt: 0g. Storage Instructions - Store ambient in a cool dry place.
Walkers individually wrapped assorted mini packs are bursting with flavour! Made in the heart of the Scottish Highlands using only natural ingredients, each biscuit is baked to perfection using a classic Walker's family recipe. There are a total of 100 individually wrapped mini packs in this wholesale bulk box in four different flavours - Belgian chocolate, stem ginger, golden oat and salted caramel. Ingredients - Belgian Chocolate Chip Biscuits: WHEAT flour (WHEAT flour, calcium carbonate, iron, niacin, thiamin) , sugar, vegetable oils (rapeseed, palm) , dark chocolate chunks (14%) (sugar, cocoa mass, cocoa butter, emulsifier: SOYA lecithin; natural vanilla flavouring) , fat-reduced cocoa powder, invert sugar syrup, skimmed MILK powder, raising agents (sodium bicarbonate, disodium diphosphate) , salt, natural flavouring. Stem Ginger Biscuits: WHEAT flour (WHEAT flour, calcium carbonate, iron, niacin, thiamin) , sugar, vegetable oils (rapeseed, palm) , crystallised stem ginger (13%) (stem ginger, sugar) , golden syrup (partially inverted refiners syrup) , raising agents (sodium bicarbonate, disodium diphosphate) , skimmed MILK powder, ground ginger. Fruit & Lemon Biscuits: WHEAT flour (WHEAT flour, calcium carbonate, iron, niacin, thiamin) , sugar, vegetable oils (rapeseed, palm) , currents (12%) , crystallised lemon peel (4%) (lemon peel, glucose-fructose syrup, sugar, concentrated lemon juice) , raising agents (sodium bicarbonate, disodium diphosphate) , skimmed MILK powder, lemon oil. Oat & Honey Biscuits: WHEAT flour (WHEAT flour, calcium carbonate, iron, niacin, thiamin) , sugar, vegetable oils (rapeseed, palm) , OATS (16%) , honey (4%) , golden syrup (partially inverted refiners syrup) , raising agents (sodium bicarbonate, disodium diphosphate) , skimmed MILK powder, salt. Nutritional Info (per 100g) Belgian Choc Chip: Energy 2155kj/515kcal, Fat 27.4g, Saturated fat 9.1g, Carbohydrates 60.5g, -sugar 32.1g, Fibre 2.2g, Protein 5.6g, Salt 0.85g. Stem Ginger: Energy 2063kj/492kcal
Nestle Kit-Kat Mix-In's aren't just toppings, they're bite-sized bursts of flavour and texture that elevate your creations to a whole new level. These versatile wafer pieces bring instant crunch and chocolatey goodness to anything from cakes and ice cream to muffins and cookies. Simply sprinkle, stir, or bake them into your tasty creations. Ingredients - Wafer Pieces (WHEAT flour, Sugar, Palm Fat, WHEAT Starch, Emulsifier (Lecithins (SOY), Salt), Sugar, Cocoa Butter, Cocoa Mass, Skimmed MILK powder, WHEY POWDER PRODUCT, Vegetable Fats (Palm, Shea), BUTTER OIL, Emulsifier Lecithins, Natural Vanilla Flavour. May contain TREE NUTS (ALMOND, HAZELNUTS, WALNUTS) . Nutritional Info (per 100g) : Energy: 496 Kcal/Kj. Fat: 24. 4g, of which saturates: 14. 3g, Carbohydrates: 62g, of which sugars: 46g, Fibre: 2. 6g, Protein: 5. 7g, Salt: 0. 13g. Storage Instructions - Store ambient in a cool dry place
Bring quality and flavour to every diner's plate with this pack of cheesecake base from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Fortified WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Nicotinamide, Thiamine), Wholemeal WHEAT Flour, Vegetable Shortening (Palm Oil, Rapeseed Oil), Sugar, Partially Invert Sugar Syrup, Raising Agents (Sodium Bicarbonate, Ammonium Bicarbonate), Salt WHEAT Gluten, May contain MILK. Nutritional Info (per 100g) : Energy 1918kj/457kcal, Fat 16. 1g, Saturated fat 7. 24g, Carbohydrates 71. 4g, -sugars 20. 8g, Fibre 4. 1g, Protein 8. 5g, Salt 1g.
Bring quality and flavour to every diner's plate with this pack of semolina from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Durum WHEAT Semolina. Nutritional Info (per 100g) : Energy 1446kj/341kcal, Fat 1. 5g, Saturated fat 0. 4g, Carbohydrates 68. 3g, -sugars 2. 3g, Fibre 2. 8g, Protein 13. 4g, Salt 0. 03g.
Add excitement to your desserts with Dr. Oetker sugar strands. These colourful sprinkles add both texture and interest, transforming everything from iced cupcakes and biscuits to scoops of ice cream. For best results sprinkle on desserts just before serving and on icing just before it sets. Ingredients - Sugar, modified maize starch, vegetable oil (coconut), colouring foods (concentrates from spirulina, safflower, lemon, sweet potato, radish), glucose syrup, anti-caking agent (talc), colour (copper complexes of chlorophylls and chlorophyllin's) Nutritional Info (per 100g) : Energy: 1698KJ/400Kcal, Fat: 1. 3g, of which saturates: 1. 2g, Carbohydrates: 97g, of which sugars: 91g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 03g. Storage - Ambient temperature.
Satisfy your sweet tooth with Lily O'Brien's Desserts Collection. This indulgent box of assorted Belgian chocolates is inspired by the world's best loved dessert and pudding recipes. Each chocolate box contains 16 assorted milk, dark and white chocolates including - Hazelnut Torte, Passion Fruit Posset, Banoffee Pie, Creme Brulé, Raspberry Infusion and Key Lime Pie. Ingredients - Dark Chocolate (Cocoa Mass, Sugar, Cocoa Butter, Emulsifier (SOYA Lecithin) , Natural Vanilla Flavouring), Milk Chocolate (Sugar, Whole MILK Powder, Cocoa Butter, Cocoa Mass, Emulsifier (SOYA Lecithin) , Natural Vanilla Flavouring), White Chocolate (Sugar, Cocoa Butter, Whole MILK Powder, Emulsifier (SOYA Lecithin) , Natural Vanilla Flavouring), Chocolate Filling (Vegetable Oil (Palm) , Sugar, Whole MILK Powder, Cocoa Butter, MILK Fat, Cocoa Mass, Emulsifier (SOYA Lecithin) , Natural Vanilla Flavouring), Caramel (Sugar, Glucose Syrup, Coconut Oil, Water, Sweetened Condensed Skimmed Milk (MILK, Sugar, Lactose (MILK)), Milk Chocolate (Sugar, Cocoa Butter, Cocoa Mass, Whole MILK Powder, Whey Powder (MILK) , Emulsifier (SOYA Lecithin) , Butter (MILK) , Natural Vanilla Flavouring, Salt), Glucose Syrup, Lemon Filling (Glucose Syrup, Sugar, Sweetened Condensed Skimmed Milk (MILK, Sugar) , Water, Palm Oil, Stabiliser (Sorbitol) , Modified Starch (Maize) , Lemon Concentrate, Acidity Regulator (Citric Acid) , Natural Lemon Flavouring, Emulsifier (Mono & Diglycerides of Fatty Acids) , Colour (Beta Carotene) ), Hazelnuts Praline (HAZELNUTS, Sugar, Emulsifier (SOYA Lecithin) , Natural Vanilla Flavouring) , Caramelised Hazelnuts (HAZELNUTS, Sugar, Caramel (Sugar, Water) ), Invert Sugar Syrup, Vegetable Oil (Rapeseed) , Water, Freeze Dried Raspberry Pieces (Raspberries, Glucose Syrup) , Brown Sugar, Biscuit Pieces (WHEAT Flour, Sugar, WHEAT Malt, WHEAT Starch, Raising Agent (Sodium Bicarbonate) , Salt, Natural Vanilla Flavouring), Acidity Regulator (Citric Acid) , Natural Flavours, Chocolate Coated Toffee Balls (Sugar, Whole
Indulge your chocolate cravings with EBTB's Belgian dark chocolate blossoms. Crafted with a luxurious 55% cocoa content, these beautiful morsels elevate any creation. Enjoy them melted into a mug for a rich hot chocolate, or incorporate them into your baking for decadent cookies, cakes, and pastries. Ingredients - Cocoa mass, sugar, cocoa butter, MILK fat, emulsifier, SOY lecithin, natural vanilla extract. Nutritional Info (per 100g) : Energy: 2280kj/545kcal, Fat: 34. 3g, of which saturates: 20. 7g, Carbohydrates: 48. 4g, of which sugars: 43. 2g, Fibre: 0g, Protein: 6. 2g, Salt: 0. 006g. Storage - Ambient.
Supple non-stick moulds, ideal in pastry shops and restaurants. Made from 100% food quality silicone these flexible moulds are an excellent substitute for multi-shaped metal trays allowing patisseries to be simply pushed out. Dishwasher safe, suitable for oven to freezer use (-40ºC to +280ºC) and HACCP approved. At 1/3 size gastronorm they will fit onto the stainless steel grid below.
Bring quality and flavour to every diner's plate with this pack of batter mix from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients: WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Niacin, Thiamine), Salt, Raising Agents (Sodium Acid Pyrophosphate E450i, Sodium Bicarbonate E500 (ii)), Colour: Annatto Norbixin. Nutritional Info (per 100g) : Energy 1411kj/338kcal, Fat 1. 27g, Saturated fat 0. 19g, Carbohydrates 71. 84g, -sugars 1. 47g, Fibre 3. 79g, Protein 9. 13g, Salt 1. 97g.
Bring quality and flavour to every diner's plate with this pack of baking powder from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients: WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Niacin, Thiamine), Raising Agents: Sodium Acid Pyrophosphate E450i, Sodium Bicarbonate E500 (ii) . Nutritional Info (per 100g) : Energy 745kj/178kcal, Fat 0. 67g, Saturated fat 0. 1g, Carbohydrates 37. 93g, -sugars 0. 77g, Fibre 2. 01g, Protein 4. 83g, Salt 28. 85g.
Bring quality and flavour to every diner's plate with this pack of custard powder from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Maize Starch, Colour: Annatto Norbixin, Flavouring. Nutritional Info (per 100g) : Energy 1499kj/353kcal, Fat 0. 11g, Saturated fat 0g, Carbohydrates 87. 93g, -sugars 0. 24g, Fibre 0g, Protein 0. 31g, Salt 0. 02g.
British made Approx 51 x 38Professional coffee shop qualityBake stable to 220cBritish made product conforms to BRC/ISO &FSC standards
Please Note : Due to geographical locations we are unable to deliver to Highlands
Lightweight colander with contoured handle for firm grip
Ideal for washing fruit, or draining vegetables and pasta