0
1
2
3
4
5
KuKoo Grease Trap 60L
Order Code: ZT3960294S

£159.99 Inc VAT (20%)


Description

Highly effective, this 60L grease trap is designed to keep your commercial kitchen running smoothly and hygienically.

Created to capture and separate food waste from oil and water, this under sink interceptor improves the quality of your drainage system. Featuring a substantial 60L capacity, your business can continue operating at peak efficiency without the need to frequently empty the tank.

The intelligently designed interior incorporates a large basket which captures the food waste upon entry into the trap. Numerous small holes enable water to flow through the basket while the oil content rises to the surface. To ensure maximum grease separation the tank is partitioned by a baffle, creating two distinct sections. With a 2cm clearance below the baffle, water can effortlessly transfer over, segregating it from the oil and directing it to the 50mm outlet on the right-hand side for disposal.

Maintain a fresh smelling and hygienic environment thanks to the practical nature of this device. The large and easily accessible lid allows for a thorough clean, enhancing not only the hygiene but also the performance of the machine. With two secure bars, the basket can effortlessly be removed from the tank to dispose of the collected food waste. Once the cleaning is complete the lid can be placed back onto the trap and tightly secured using the four spring clips. This combined with the rubber seal will ensure unpleasant odours are contained.

Constructed with premium quality stainless steel, this grease trap is incredibly durable and built to withstand heavy use in busy commercial environments making it ideal for restaurants, café's, takeaways, and hotels.

Upgrade your kitchen drainage system and promote excellent hygiene standards with this super practical 60L grease trap from KuKoo.



Product Features:


* Huge 60L Capacity
* Durable Stainless Steel
* Food Waste Filter
* 4 Secure Clips
* 50mm Inlet & Outlet

Specifications:


* Colour: Silver
* Material: Stainless Steel
* Weight: 9.2kg
* Height: 390mm/39cm/15.4"
* Width: 390mm/39cm/15.4"
* Depth: 390mm/39cm/15.4"
* Capacity: 60L
* Inlet: 50mm/5cm/2"
* Outlet: 50mm/5cm/2"

Box Contents:


* 1 x Heavy Duty Grease Trap

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome