Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Coffee
Instant Coffee
Smooth Instant Coffee Sticks 1.8g, Pack of 200 65687
By Kenco
Order Code:
ZT1546830S
£26.99
Inc VAT (0%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/instant-coffee/smooth-instant-coffee-sticks-1-8g-pack-of-200-65687/p/ZT1546830S
Add to quotation
View all Instant Coffee
Description
Kenco Smooth Instant Coffee Sticks 1.8g (Pack of 200) 65687
Specifications
Specifications for Smooth Instant Coffee Sticks 1.8g, Pack of 200 65687
Pack Quantity
200
Weight
0.5221kg
MFR Part No.
KS65685
Depth
249mm
Width
139mm
Height
249mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome