Fair Trade Italian Style Coffee Roast & Ground Organic 227g - CTN266

Fair Trade Italian Style Coffee Roast & Ground Organic 227g - CTN266

Order Code: ZT4176979SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Clipper products are made with pure ingredients and a clear conscience using the highest quality sources. This Italian style rich flavoured coffee with a powerful aroma is a strong yet elegant blend of arabica coffee beans from South America, Africa and Papua New Guinea roasted in the Italian style. Dark, deep and intense, perfect for after dinner. Flavour strength 4. For use in coffee makers. Soil association organically approved. Fairtrade certified to support the welfare of the workers.
Roast and ground Italian style coffee for coffee makers
Strength: 4
Made using arabica beans from South America, Africa and Papua New Guinea roasted in the Italian style
Fairtrade certified - to improve the welfare of the workers
Soil association organic certified
227g

See full description
Specifications for Fair Trade Italian Style Coffee Roast & Ground Organic 227g - CTN266
  • Product Type
    Coffee Roast & Ground
  • Weight
    227g
  • Coffee Type
    Coffee
  • Caffeinated/Decaffeinated
    Caffeinated