Eisbaer Black/Grey Cold Resistant Gloves - Size 10
Order Code: ZT1177155X

£23.99 Inc VAT (20%)
£24.994% off


Description

Eisbaer Gloves
100g Thinsulate® lining. Grain leather, spandex, neoprene, PVC palm, foam insulation, fleece lining. Breathable, water repellent membrane. For deep freeze applications down to -40°C
Conforms to EN511 & EN388.
Offers extra insulation protection against cold objects.
CAT II

See full description
Specifications for Eisbaer Black/Grey Cold Resistant Gloves - Size 10
  • Size
    10
  • Series
    Eisbar
  • Colour
    Grey
    Black
  • Standards Met
    EN388: 2016
    EN511 Cold
  • MFR Part No.
    4502500
  • Coating
    PVC
  • Liner Material
    Fleece
    Synthetic Fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome