Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
12oz Like Totally Ecoffee Cup
By Bamboo
Order Code:
ZT1729048S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/12oz-like-totally-ecoffee-cup/p/ZT1729048S
Add to quotation
View all Crockery
Description
12oz Bamboo Like Totally Ecoffee Cup
Tags:
#BulkDiscount
Specifications
Specifications for 12oz Like Totally Ecoffee Cup
Type
Cups & Glasses
Capacity
12oz
Colour
Assorted
Form
Drinking Cup
Suitable For Hot Drinks
Yes
Reusable
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome