Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
/
Food & Beverages
/
Food
/
Biscuits
HobNobs 255g
By
McVitie's
Order Code:
ZT4069381S
MPN:
NWT7745
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
View all Biscuits
Product Description
McVitie's HobNobs 255g
Specifications
Type
Food & Confectionery
Flavour
Hobnobs
Pack Quantity
255g
Food Type
Biscuits
Pack Type
Packet
Tags:
#BulkDiscount
#ReducedPrice
£3.69
Inc VAT (0%)
£4.09
9.5% off
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.