0
1

D3009-4X50 1010 Takrag (PK50)

Order Code: ZT3290035S

£19.99 Inc VAT (20%)


Description

Collect and retain dust with the Original TAKrag® from Gramos®. Made with a blend of woven cotton and medium tack resin, these rags effortlessly collect pollen, hairs, general fibres, and other materials found in dust.

A single wipe reliably prepares surfaces for painting, finishing, lettering, and printing for the perfect finish every time.

Features and Benefits
• Sealed seams minimise lint fall-out and lengthen product life
• Suitable for use on a wide range of surfaces for the removal of dust contamination
• A safe and economical method for dust-free surfaces
• Resins do not dry out

Typical Applications
• Body shops
• Paint Shops
• Printers
• Joiners
• Plant manufacturers

Notes
• Inpregnated resins are chemically compatible with modern paint finishes
• Not classified as hazardous products
• Made with a non-acidic, non-staining, and non-drying formula

See full description
Specifications for D3009-4X50 1010 Takrag (PK50)
  • MFR Part No.
    D3009-4X50
  • Material
    Cotton
  • Series
    1010
  • Colour
    White
  • Cloth Type
    Rag
  • Applications
    Industrial
    Medium-Duty
    Oil & Grease
    Automotive
    Heavy-Duty