Clear Captor Water & Particle Fuel Tank Filter 70L per min (30 Micron)

Clear Captor Water & Particle Fuel Tank Filter 70L per min (30 Micron)

Order Code:
MPN:

See all 3 variants |

Product Description

30 Micron Particle and Water Filter
Paper Filter
Application - Pump
Max Flow Rate (lpm) - 70
Pressure (bar) - 5
Inlet/Outlet - 1" F BSP
Filter Thread - 1" M BSP
Diesel and Raps Oil

Specifications

Max Flow Rate
70L/min
Maximum Working Pressure
5bar

£159.99 Inc VAT (20%)