Clear Captor Particle Fuel Filter Complete 100L per min (5 Micron)

Clear Captor Particle Fuel Filter Complete 100L per min (5 Micron)

Order Code: ZT1175136PCopy

£139.99 Inc VAT (20%)


Description

5 Micron Diesel Particle Filter
Paper Filter
Application - Pump
Max Flow Rate (lpm) - 100
Pressure (bar) - 5
Inlet/Outlet - 1" F Flanged BSP
Filter Thread - 1" M BSP
Diesel and Raps Oil

See full description
Specifications for Clear Captor Particle Fuel Filter Complete 100L per min (5 Micron)
  • Max Flow Rate
    100L/min