0
1
2

Heavy Duty Cylinder Hone 3-Leg

Order Code: ZT1120283X

£20.99 Inc VAT (20%)
£22.998.5% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant.
Overall length: 290mm.

See full description
Specifications for Heavy Duty Cylinder Hone 3-Leg
  • Hone Length
    100mm
  • Weight
    380g
  • Overall Length
    290mm
  • Product Type
    Cylinder Hone
  • Additional Features
    Self-aligning flexible shaft
    Supplied complete with a fine grade stone set
    Use brake fluid for cutting lubricant
  • Includes
    Tool only
  • Grit
    Fine
    Medium
  • Minimum Bore Size
    51mm
  • MFR Part No.
    503-292
  • Maximum Bore Size
    178mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome