Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
/
Automotive Service & Shop Tools
/
Service & Shop Tools
/
Bodywork Repair & Service Tools
18+
Hover to enlarge the image
Zippy Type Razor Scraper - 91999
By
Power-Tec
Order Code:
ZT3597702S
MPN:
91999
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
View all Bodywork Repair & Service Tools
Product Description
Retractable
For use with single sided blades (20 x 40 x 0.25mm)
Ideal for bodyshop use
Universal use
Spare blades available - Part number 92523
1
Specifications
Tags:
#BulkDiscount
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 11th Jul
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/automotive/bodywork-repair-and-service-tools/zippy-type-razor-scraper-91999/p/ZT3597702S
Age restrictions apply.
Click here for more details.
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.