Extendable panel stand ideal for holding panels when off the vehicle, enabling them to be moved safely through the bodyshop or workshop. Adjustable panel stand, can be folded away when not is use.Features four swivel castors, two of which are braked, for manoeuvrability. Height: adjustable from 780 to 1180mm. Width: adjustable to 1000mm (max). Maximum load capacity: 120kg.