Extendable panel stand, suitable for holding larger panels such as bumpers when off the vehicle and enabling them to be moved safely through the bodyshop or workshop. Fully adjustable professional quality panel stand, can be folded away when not is use.Features four swivel castors, two of which are braked, for manoeuvrability. Height: adjustable to 1000mm (Max). Width: adjustable to 1200mm (Max). Maximum load capacity: 200kg.