Digital Battery Tester 12V
Order Code: ZT1224924P

£92.99 Inc VAT (20%)


Description

Fast and accurate assessment of battery condition, even with the battery partially discharged. No heat, no sparks and no misdiagnosis. Tests battery in accordance with rated output based on SAE, DIN or ENC2 criteria and displays results on LCD screen. Diagnose battery faults at the trade counter, service reception or workshop with confidence. Rugged construction.

See full description
Specifications for Digital Battery Tester 12V
  • MFR Part No.
    BT2101
  • Voltage Range
    12V
  • Nett Weight
    0.43kg
  • Minimum Power Requirement
    1.5V
  • Rated Battery Voltage
    12V
  • Rating Systems
    DIN, EN, IEC, SAE, CA(MCA)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome