Battery Tester - 12 Volt
0
1
2
3

Battery Tester - 12 Volt

Order Code: ZT3110223SCopy

£122.99 Inc VAT (20%)

Currently unavailable

Description

This battery tester is a handy essential for garages and mechanic workshops, as it offers testing on the vehicle cranking system and the charging system of the motor.

Features and Benefits
• The tester gives an analysis result of good or replace dependent on the battery's condition
• The testing range offers readings from 100-2000CCA, 100-1400 DIN, 100-1400 IEC, 100-2000 EN and GB 30Ah-220Ah
• The user can select from English, German, Spanish, French, Italian or Polish

Standards
• CE, UKCA & RoHS compliant

See full description
Specifications for Battery Tester - 12 Volt
  • MFR Part No.
    6803
  • Weight
    0.8kg
  • Input Voltage
    12V
  • Standards Met
    CE
    RoHS
    UKCA
  • Product Type
    Battery Tester