Mobile Twin Bumper Rack, Flat PackeD, Holds 8 Bumpers
0
1
2

Mobile Twin Bumper Rack, Flat PackeD, Holds 8 Bumpers

Order Code: ZT2443598SCopy

£219.99 Inc VAT (20%)


Description

Don't run the risk of damaging newly painted bumpers ever again! This all steel mobile bumper rack will take up to 8 large bumpers easily and enables you to move the bumpers around the workshop with ease.
it is designed to securely hold eight bumpers in a safe manor. It has casters for easy relocation.
This bumper rack is designed for the larger body shops where you have multiple bumpers detached from the vehicles.
This bumper rack is Flat Packed.
Size
Height 2150mm
Width 1000mm
Depth 1000mm
Length of bumper support bars 500mm
Casters 4 x 125mm white nylon swivel casters.

See full description
Specifications for Mobile Twin Bumper Rack, Flat PackeD, Holds 8 Bumpers
  • Material
    Steel
  • Product Type
    Mobile Twin Bumper Rack
  • Width
    1000mm
  • Height
    2150mm
  • Depth
    1000mm