T-Cut The Original Restorer 500ml
0
1

T-Cut The Original Restorer 500ml

Order Code: ZT1120691XCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Schedule an order and save 5%

Description

'The Original' T-Cut, this unique formula restores original lustre in seconds by removing surface oxidisation, ingrained road grime, tar spots and dried insects. Contains no silicones and leaves no harmful residues, preparing an ideal surface for repainting.

Features and Benefits
• Available in a variety of sizes to suit your needs
• Removes surface oxidisation to restore lustre
• Leaves no harmful residues
• Wide range of applications

Typical Applications
• Automotive
• Painted kitchen appliances such as fridges and cookers
• Plastic and Ceramic baths
• UPVC Windows and Doors
• Tiles, Skirting boards and radiators
• Plastic Garden Furniture
• Metal Polishing
• Antique Restoration

See full description
Specifications for T-Cut The Original Restorer 500ml
  • Additional Features
    Contains no silicones
    Leaves no harmful residues
  • Product Type
    Colour Restorer
  • MFR Part No.
    TMT500
  • Application
    Restoring
  • Package Type
    Can
  • Series
    T-Cut
  • Size
    500ml