Odorbac TEC4 General Area Cleaner Kit Kit
Order Code: ZT2426031S

£69.99 Inc VAT (20%)


Description

The Professionals' Choice.
Genuine Scientific Breakthrough.
Odorbac Tec is a powerful concentrated odour eliminator (incorporating 2Pure Technology), multi-purpose, multi-surface cleaning fluid that also kills 99% of bacteria. This product is an essential part of any janitorial cleaning kit, with its versatile attributes.
The concentrate can be diluted according to usage, supplying a solution for the need to eliminate odours, stains and bacteria simultaneously. It makes for a safer, better smelling and better looking environment that you will be proud to show to your customers and/or staff. Uses range from purifying the air, eliminating odours from fabrics, cleaning carpets and flooring, removing stains and much more.
Sometimes, rooms are the first point of contact with customers, depending on the service or product you offer, and a clean, fresh-smelling room can be under-appreciated as a tool to provide excellent customer service to a client or customer.
The chemicals in this revolutionary cleaning product use 100% organic ingredients, are environmentally friendly, eco-logically friendly, child and pet safe, non-toxic, non-irritant and biodegradable. You can be absolutely sure that your cleaning supplies will be of no harm to anyone who uses them, as well as the environment.
Developed over a 15 year period, Odorbac Tec has been specially formulated for use in the commercial environment to provide superior results. The truth is that you won’t find anything like this on the market.
Use Odorbac Tec in hospitals, clinics, care homes, domestic households, hotels, bars, leisure centres, spa's, gyms, etc
Highly effective against odours associated with urine, faeces, vomit, body odour, household/food waste, damp, tobacco and many more. Designed to tackle dirt, grease and grime in a variety of applications.
Odorbac Tec is a powerful stain remover and can be used in hot water extraction machines and quick dry bonnet systems to help keep carpets and soft furnishings in perfect condition.
This product is ideal for use in both industrial and domestic areas including kitchens, bathrooms, floors, sinks, drains, offices, car parks.
A powerful soft furnishings stain remover and cleaner, Odorbac Tec is extremely effective when used in carpet extraction machines.
Simplify your COSHH cupboard with a truly multi purpose tool.
Non-hazardous, non-irritant, non-carcinogenic, environmentally friendly, and fully biodegradable.
Tested to BS EN 1276 and BS EN 14476 protocol, this product is proven to kill 99% of bacteria. Also effective against viruses including Herpes, and Norovirus.
DILUTE ACCORDING TO USAGE.
Kit Includes; 1 x 5 Litre OdorBac, 6 x General Area Kits.

See full description
Specifications for Odorbac TEC4 General Area Cleaner Kit Kit
  • Product Type
    Surface Sanitisers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome