Brasso Liquid Metal Polish 1000ml 1000ml

Brasso Liquid Metal Polish 1000ml 1000ml

Order Code: ZT2425584SCopy

£23.99 Inc VAT (20%)


Description

Brasso Liquid Metal Polish quickly and gently removes grime from a number of surfaces including brass, copper, chrome, stainless steel and pewter.
Product Features: - The polish contains no harsh acids and leaves a smooth polished surface with a fantastic shine. - Chosen by professionals, due to its outstanding polishing power. - Use on Brass, Copper, Stainless Steel, Chrome and Pewter - Gives a long lasting shine - Removes surface dirt. - Excellent results - Easy to use
User Instructions: 1. Shake Brasso Liquid Metal Polish bottle well. 2. Apply Brasso Liquid Metal Polish with a soft cloth. 3. Polish off with a dry soft cloth before polish has completely dried.
Technical - pH: 11.0 - Stability: Stable under normal conditions

See full description
Specifications for Brasso Liquid Metal Polish 1000ml 1000ml
  • Product Type
    Metal Cleaners & Polish
  • Volume
    1000ml
  • Size
    1000ml