0
1
Hylomar RTV 303 Clear Silicon Sealant 85g
Order Code: ZT1415273X

£5.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

RTV 303 is an Acetoxy Curing RTV silicone sealant. It is an engine grade sealant which means no added fillers or solvent needed. Used for a variety of applications with a good resistance to oils and aqueous anti-freeze agents.

Features and Benefits
• Resistant to automotive fluids (not fuel)
• Permanently flexible
• Water and weather resistant
• OEM proven

See full description
Specifications for Hylomar RTV 303 Clear Silicon Sealant 85g
  • Pack Type
    Tube
  • Temperature Resistance Range
    -50 to +250°C
  • Features
    Water Resistant
    Weather Resistant
  • Pack Size
    85g
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome