0
1
2

Bonding Sealant, Grey, 290ml

Order Code: ZT1262900X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The MS939 is an industrial, elastic bonding adhesive with fast skin formation.

Features and Benefits
• Highly versatile product that demonstrates high strength and excellent weathering resistance, as well as UV resistance
• Meets the damp heat test for the solar industry and the UL listing for electrical equipment

Typical Applications
• Solar industry
• Electrical industry
• Side panelling and bonding of the roof skin in vehicle and caravan manufacture
• Plastic industry
• Air conditioning and ventilation industry
• Joint sealing on vehicle bodies, caravan and railway carriages

See full description
Specifications for Bonding Sealant, Grey, 290ml
  • Features
    Thixotropic
  • Pack Size
    290ml
  • MFR Part No.
    2447722
  • Product Composition
    Pasty, Thixotropic
  • Temperature Resistance Range
    -40 to +100°C
  • Compatible Materials
    Plastic
    Metal
  • Cure Time
    24hours
  • Pack Type
    Cartridge
  • Colour
    Grey
  • Product Type
    Automotive Sealant
  • Series
    MS 939
  • Applications
    Automotive Joints Sealing
    Metal Construction Sealing
    Automotive Panels Sealing