00702550UL Masking Tape Blue 25mm x 50m

Order Code: ZT2601809S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.415%

Currently unavailable

Description

The Ultratape 00702550UL and its special adhesive resists sunlight degradation for easy removal, even after 2 weeks This UV resistant masking tape is able to be cleanly removed after 14 days. It is ideal for painted walls, woodwork, metal and glass. Medium tack makes it suitable for most surfaces. Resistant to solvent and moisture. Perfect for the professional painter. Features: Can be cleanly removed after 14 days Perfect for painted walls, woodwork, metal and glass Suitable for most surfaces Solvent and moisture resistant Specification: Length: 50 metres Width: 25mm

See full description
Specifications for 00702550UL Masking Tape Blue 25mm x 50m
  • Product Type
    Masking Tape
  • Colour
    Blue
  • Width
    25mm