Ready to Use Skimcoat Filler - 10Kg

Order Code: ZT4269497S

£51.99 Inc VAT (20%)


Description

Toupret Ready to use Skimcoat Fillercan be applied manually or with an airless spray machine (min flow rate 5L/min) to cover damaged and rough render and masonry, resulting in a smooth, ready to paint surface. Ideal for large surface areas thanks to its smooth application. The lightweight formula is also flexible, resisting cracking once dry. Offers excellent adhesion to all types of new or renovated surfaces: masonry, cement and concrete based surfaces. Overcoat with all types of water-based masonry or conventional paints. If using polyurethane or epoxy solvent-based paints, first prime with a water-based exterior paint. Specifications: Application Method: Manual or Spray Machine.Max. Recommended Application Thickness: 5mm.Min. Recommended Application Thickness: 1.5mm.Ready to Paint Time: 24 to 48 Hours.Colour when Dry: White.Size: 10kg.

See full description
Specifications for Ready to Use Skimcoat Filler - 10Kg
  • Pack Type
    Tub
  • Use
    Skimcoat
  • Size
    10kg
  • Colour
    White
  • Filler Type
    Ready-Mixed