0
1
Polyfilla Advanced Polyfiller 600ml
Order Code: ZT1013790X

£8.39 Inc VAT (20%)


Description

Fills holes up to 50mm deep in one application Will not shrink or sag. Smooth, no sanding finish. Quick drying (ultimate drying time depends on depth of hole and conditions) For plaster, plasterboard, ceiling coving and mouldings (Not suitable for drilling).

Size: 600ml.

Specifications for Polyfilla Advanced Polyfiller 600ml
  • Drying / Bonding Time
    15min
  • Pack Size
    600ml
  • Features
    Fast drying
    Smooth finish
  • MFR Part No.
    5085022
  • Product Type
    Decorator's Filler
  • Compatible Materials
    Wood
    Masonry
    Plaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome