0
1
Multi-Purpose Expanding Foam Filler - 750ml
Order Code: ZT1013776X

£8.99 Inc VAT (20%)


Description

A fast curing assembly and filler foam based on a one-part polyurethane pre-polymer, which cures on contact with humidity and uses an environmentally safe propellant. Foam Filler is ideal for door frame setting and filling of gaps between brickwork and window frames, sealing draughty gaps around pipes as well as filling gaps in roofing eaves, roof panel joints etc. Adheres to the majority of common construction materials.

Size: 750ml.

See full description
Specifications for Multi-Purpose Expanding Foam Filler - 750ml
  • Product Type
    Expanding Foam
  • Drying / Bonding Time
    20min
  • Features
    Seals, Fills, Bonds, Insulates
    Cured Foam can be Cut, Sanded, Plastered or Painted
    Exterior or Interior Use
    Fills Large or Small Gaps
  • MFR Part No.
    132610
  • Pack Size
    750ml
  • Compatible Materials
    Concrete
    Masonry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome