Firefoam B2 Hand Held 750ml
Order Code: ZT1013797X

£9.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Firefoam B2 Handheld is a quick setting fire rated, one part polyurethane foam in a ready to use hand held canister. Fire resistant for up to 2 hours in certain joint configurations. It expands on application to up to 50 times the can contents and meets the requirements of the test criteria for BS 476 Part 20.

Specifications for Firefoam B2 Hand Held 750ml
  • Features
    Fills Irregular and Broad Gaps Where Most Conventional Fillers Would Fail
    Possesses Insulating and Sound Deadening Properties
    High Degree of Fire Rating: Slows Down the Passage of Flames and Smoke in Comparison to Standard B3 Grades
    Quick Setting - can be Cut, Sawn or Plastered in 1 Hour
    Economical in Use - Expands Up to 50 Times Its Original Volume
  • Pack Size
    750ml
  • Product Type
    Firefoam
  • MFR Part No.
    B2FIREHAND
  • Drying / Bonding Time
    20+min
  • Compatible Materials
    Plaster
    Masonry
    Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome