Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
/
Caulks, Sealants & Fillers
/
Fillers
Hover to enlarge the image
Coldax Cement 10kg
By
Autosol
Order Code:
ZT1095496S
MPN:
L666100639
View all Fillers
Product Description
Autosol - Coldax Cement 10kg
Specifications
Weight
10kg
Product Type
Cement
£27.99
each
Inc VAT (20%)
£279.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
6-7
working days
Available
GBP
279.90
https://www.zoro.co.uk/shop/adhesives-and-sealants/fillers/coldax-cement-10kg/p/ZT1095496S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.