Epoxy Paste, 50ml
0
1

Epoxy Paste, 50ml

Order Code: ZT1413515XCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Schedule order and save 5% now

Description

This toughened epoxy paste is a beige/natural thixotropic with good gap filling properties.

Features and Benefits
• Ideal for bonding dissimilar substrates as is non sagging up to 10mm thickness
• Good resistance to chemical, water, heat and impact

Typical Applications
• Ferrous and non-ferrous metals
• Glass fibre reinforced polymer

See full description
Specifications for Epoxy Paste, 50ml
  • Compressive Strength
    17
  • Container Type
    Tube
  • For Use On
    Ferrous Metals
    Glass fibre reinforced polymer
    Non-Ferrous Metals
  • MFR Part No.
    25000271
  • Operating Temperature Range
    65 to 100°
  • Product Type
    Epoxy Paste
  • Features
    21 cure time
  • Container Size
    50ml