Flame Retardant Sealing Tape 398FR, White, 51 mm x 33 m, 0.18 mm

Flame Retardant Sealing Tape 398FR, White, 51 mm x 33 m, 0.18 mm

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%

Product Description

Our 3M Glass Cloth Tape 398FR has an acrylic adhesive for many applications requiring high adhesion, an abrasion-resistant backing and flame retardant properties.

Specifications

EAN
00021200966729
Breaking Load
227N-cm
Colour
White
Resistance Features
Flame Retardant
Tape Thickness
0.7mm
Length
32m
Width
50mm
Application Temperature Range
-29 to 121°C
Material
Glass Cloth
Service Temperature Range
-29 to 121°C
Elongation
7%
MFR Part No.
7100003056
Minimum Operating Temperature
-29°C
Maximum Operating Temperature
121°C
Adhesive Material
Acrylic
Series
398FR
Product Type
Sealing Tape


£73.99 Inc VAT (20%)
Schedule order and save 5%