AT163 Silver Thermosetting Polycoated Cloth Tape - 50mm x 50m
Hover to enlarge the image
0
1
2

AT163 Silver Thermosetting Polycoated Cloth Tape - 50mm x 50m

Order Code:
MPN:

Product Description

Water and salt water resistant, ideal for use in marine applications. Thermosetting adhesive, the adhesive bakes onto applied surface above +110°C.

Features and Benefits
• Highly resistant - clean peel up to 110°C
• Breaking load of 70 N.cm for strength
• Boasts a fully writable surface and excellent abrasion properties
• High quality gloss finish
• Ultra durable - non-corrosive water resistant finish which is even resistant to salt water

Typical Applications
• Joint sealing on metal or plastic ducting
• Sealing smooth and fibrous faced insulation materials
• Umbilical cord wrapping for deep sea divers



£13.99 Inc VAT (20%)
Schedule order and save 5%