POS RBG 10012/M14 Steel Wire 0.50 Brush

POS RBG 10012/M14 Steel Wire 0.50 Brush

Order Code: ZT1219778XCopy

£16.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.

Materials that can be worked:
Cast iron, wood, steel and cast steel

Applications:
Deburring, cleaning, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing

See full description
Specifications for POS RBG 10012/M14 Steel Wire 0.50 Brush
  • Trim Length
    28mm
  • MFR Part No.
    43302000
  • Brush Diameter
    100mm
  • Max rpm
    20000rpm
  • Bristle Material
    Steel Wire
  • Arbor Hole Diameter
    M14
  • Bristle Type
    Knot Wire
  • Width
    12mm
  • Brush Type
    Wire Wheel
  • Applications
    Cleaning
  • Suitable For
    Angle Grinder
  • Number of Knots
    22Stuck
  • Mounting System
    Thread
  • Length (Filament)
    28mm
  • Thread Diameter
    M14x2
  • Filament Diameter
    0.5mm
  • Maximum RPM
    20000rpm
  • Filament Material
    Steel Wire (St)
  • Diameter
    100mm
  • Mounting Type
    Threaded Bore
  • Length
    28mm
  • Wire Diameter
    0.5mm
  • Number of Pieces
    1