Arbor Cup Brush 30SWG - 5/8" BSW

£7.99 Inc VAT (20%)

See 2 Product Variants
£7.99

Description

Arbor Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning welds and fabricated steelworks.
• Suited for use on appropriate angle grinders.

Feature Attributes

Wire Diameter:
0.3mm
Arbor Hole Diameter:
5/8" BSW
Bristle Type:
Crimped Wire
Bristle Material:
Steel Wire
Brush Type:
Cup Brush
Mounting Type:
Arbor Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome