0
1
9902-522-362 100mmx25mm Stainless Wire Wheel
Order Code: ZT1203453S

£29.99 Inc VAT (20%)


Description

he multi-row wheel brush with crimped wire offers industrial-grade quality for mounting on stationary machines. Highly aggressive and TÜV-Süd certified, it ensures safety and production compliance. With a larger body and high wire density, more wire tips are in use simultaneously, boosting efficacy. Ideal for heavy-duty cleaning, surface preparation, and deburring, this brush excels in various industrial applications. Crafted with precision, its crimped wire construction enhances durability and effectiveness, making it a reliable tool for demanding tasks. Whether tackling tough jobs or routine maintenance, this brush delivers superior performance and reliability in industrial settings.

Features and Benefits
• Highly aggressive variant
• TÜV-Süd certified (safety tested, production monitored)
• Larger body, so more wire tips are simultaneously in use
• High wire density boosts efficacy

See full description
Specifications for 9902-522-362 100mmx25mm Stainless Wire Wheel
  • Brush Type
    Wire Wheel
  • Bristle Material
    Stainless Steel Wire
  • Bristle Type
    Crimped Wire
  • MFR Part No.
    9902522 362
  • Mounting Type
    Arbor Hole
  • Diameter
    100mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome