Inc VAT (20%)
Aluminium oxide. Paper backed. Suitable for sanding on metal. Size 145 x 100mm. Compatible with GMC 1200W Burnisher Drum Sander (GDS115)
Size:
145 x 100 mm
Product Type:
Sanding Sleeves
Material:
Aluminium Oxide
Pack Quantity:
3