Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
/
Sanding Abrasives
/
Sanding Belts
Hover to enlarge the image
15x480mm P60 Zirc Abrasive Belt - Y988D
Order Code:
ZT1021645P
MPN:
Y988D
View all Sanding Belts
Product Description
(Unbranded) - 15x480mm P60 Zirc Abrasive Belt - Y988D
Specifications
Width
15mm
Length
480mm
Grit
P60
Grit Grade
Coarse
Tags:
#ClearanceProduct
£1.14
each
Inc VAT (20%)
£114.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
6-7
working days
Available
GBP
114.00
https://www.zoro.co.uk/shop/abrasives/sanding-belts/15x480mm-p60-zirc-abrasive-belt-y988d/p/ZT1021645P
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.