A30RBF Reinforced Grinding Discs - Type 27 Depressed Centre

£1.83 Inc VAT (20%)
Up to 23% off

See 7 Product Variants
£1.83

Description

Manufactured to assure optimal operator safety and class-leading performance.

Features and Benefits
• Highly durable Aluminium Oxide abrasive material

Typical Applications
• Grade A30 - For general-purpose use on metals.
• For use on steel, tank construction and fabrication, welding seams
• For use with all appropriate handheld angle grinders

Feature Attributes

Type:
Type 27
Additional Conformity:
Manufactured According to EN12413
Grain Size:
30-Medium/Coarse
Abrasive Material:
Aluminium Oxide
Grain Designation:
A30RBF
Hardness:
Medium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome