0
1
Inox Thin Reinforced Cut-off Discs - Type 41 (Flat)

£1.74 Inc VAT (20%)
Up to 17.5% off

See 6 Product Variants
£1.74

Description

Made up of sharp aluminium grains, these discs offer a longer life and higher material removal rates making them ideal for a number of industrial applications. Thin discs for quick efficient cutting with minimum material removal and machine wear.

Features and Benefits
• For use on steel and stainless steel, steel cables, thin metal sheets, thin walled pipes, vehicle bodies, welding and fabrication
• For use with all appropriate handheld angle grinders

Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°

Feature Attributes

Bond Type:
Resinoid Reinforced (BF)
Additional Conformity:
Manufactured According to EN12413,OSA Approved
Hardness:
Medium
Bore:
22
Abrasive Material:
Aluminium Oxide
Series:
Inox
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome