Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Laboratory Equipment
(1)
Lab Shelves
(1)
Furniture, Linens & Decor
(3)
Desks, Tables & Workstations
(2)
Office & School Furniture - Various
(1)
Electrical & Lighting
(10)
Light Bulbs
(3)
Task Lights
(4)
Lighting & Torches
(2)
Site Lights
(1)
Brand
(3,712,744)
2 Wheel Bins
(33)
2786
(826)
2Work
(204)
3-in-one
(25)
3M
(5,424)
+2995 more
Price
£49
£1.1K
£49 - £1.1K
Special Offers
(5)
BulkDiscount
(4)
ReducedPrice
(1)
Product Type
(9)
Articulated Lamp
(1)
Accessories for Lamps
(5)
Screw-On Flange
(1)
LED Articulated Lamp
(1)
LED Magnifying Lamp
(1)
Colour
(5)
White
(1)
Black
(3)
Silver Grey
(1)
Wattage
(3)
6W
(1)
12W
(2)
Clamp Width
(2)
0 - 40mm
(1)
0 - 75mm
(1)
Lumens
(2)
630Lumens
(1)
4000Lumens
(1)
Brand: SIS-LICHT GMBH & CO. KG
Our Official SIS-LICHT GMBH_&_CO._KG Product Range
Sort By
List View
Grid View
Wall Bracket, Bracket, For Workstation Lamp
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
#BulkDiscount
£49.99
Inc VAT
1
Add To Basket
Table Clamp, For LED Directional Lamp, 40mm
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£79.99
Inc VAT
1
Add To Basket
LED Magnifying Lamp, 3 Dioptres Glass Lens, 12 W LED Lamp, Lens Ø150mm
By
SIS-LICHT GMBH & CO. KG
Get it in
5-7
weeks
£599.99
Inc VAT
1
Add To Basket
Table Clamp, 85mm, For Workstation Lamp
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
#BulkDiscount
£59.99
Inc VAT
1
Add To Basket
Table Clamp, Screw-On, 0 - 44mm
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
#BulkDiscount
£54.99
Inc VAT
1
Add To Basket
Table Clamp, For Large Field Magnifying Lamp, 75mm
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£65.99
Inc VAT
1
Add To Basket
Flange, Screw-On Flange, For Large Field Magnifying Lamp
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£69.99
Inc VAT
1
Add To Basket
Flexible Arm LED Machine Lamp IP65, Connection Voltage 100 - 240 V, With Screw-On Base
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£549.99
Inc VAT
1
Add To Basket
Universal LED Articulated Lamp, Power 24 W, Light Head Width 577mm, 4000 K, Dimmable
By
SIS-LICHT GMBH & CO. KG
Get it in
16-20
working days
£1,099.99
Inc VAT
1
Add To Basket
Flexible Arm LED Machine Lamp IP65, Connection Voltage 100 - 240 V, With Magnetic Base
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£599.99
Inc VAT
1
Add To Basket
Universal LED Articulated Lamp Power 12 W Light Head Width 355 mm 5000 K
By
SIS-LICHT GMBH & CO. KG
Get it in
16-20
working days
£799.99
Inc VAT
1
Add To Basket
Universal LED Articulated Lamp Power 12 W Light Head Width 355 mm 5000 K Dimmable
By
SIS-LICHT GMBH & CO. KG
Get it in
16-20
working days
#ReducedPrice
£949.99
Inc VAT
£999.99
5% off
1
Add To Basket
LED Magnifying Lamp 3 Dioptres Glass Lens 6 W LED Lamp Lens 120 mm
By
SIS-LICHT GMBH & CO. KG
Get it in
13-16
working days
£469.99
Inc VAT
1
Add To Basket
Table Clamp for Universal Flexible Arm Lamp Clamping Width 0 - 40 mm
By
SIS-LICHT GMBH & CO. KG
Get it in
5-7
weeks
#BulkDiscount
£50.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome